Shop LEVITON

Receptacle Outlet, 15A, Black, 125/250V

  • Mfr # 5825-E
  • Zoro # G722982124

product price: 
$
6.89
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Voltage Rating
125/250V AC
Features
Smooth Face
Number of Wires
3
Face Plate Height
2.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5825-E
Zoro #
G722982124
UPC #
078477554692
Country of Origin
Mexico

Dimensions

Face Plate Height
2.6 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG
Overall Depth
1.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
1.8 in
Fits Chest Size
Smooth Face

Details

NEMA Receptacle Configuration
5-15R
Voltage Rating
125/250V AC
Features
Smooth Face
Number of Wires
3
Market
Commercial
Maximum Operating Temperature
60 Degrees C
Horsepower Rating
1/2 hp
Current Rating
15 A
Wire Connection Type
Screw Terminals
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy
UL 94 Flammability Rating
V-2
Number of Outlets
2
Item
Decora Plus Duplex Receptacle Outlet
Standards
CSA, FULS Marking, UL
Contact Material
Brass
Receptacle Type
Duplex
Housing Color
Black
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Number of Poles
2
Housing Material
Nylon

Description

Decora Plus Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.