Inductive full-metal sensor
- Mfr # IIC228
- Zoro # G622709609
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Stainless Steel (1.4404 / 316L); LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
Sensing Range
10 mm
Length
65 mm
Thread Size
M30 x 1.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IIC228
- Zoro #
- G622709609
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 65 mm
- Thread Size
- M30 x 1.5 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Stainless Steel (1.4404 / 316L); Sensing Face: Stainless Steel (1.4404 / 316L); LED Window: PEI; Lock Nuts: Stainless Steel (1.4404 / 316L)
- Sensing Range
- 10 mm
Description
For use in machine tools and metalworking. Resistant to oils and coolants. Metal sensing face for heavy duty. Clearly visible indication of the switching status. Permanently legible laser type label. Items Supplied: lock nuts: 2. Inductive sensor; Sensing range 10 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Full-metal housing; Oils and coolants.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.