Titex - Solid carbide centre drill
- Mfr # K1161XPL-2.5
- Zoro # G6227277
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
1 49/64 in
Drill Point Dia.
2.50 mm
Finish - Machining
AlCrN
Body Dia.
6.30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1161XPL-2.5
- Zoro #
- G6227277
- UPC #
- -
- Country of Origin
- France
- Item
- Center Drill
- Material
- Carbide
- Finish - Machining
- AlCrN
- Cutting Direction - Machining
- Right Hand
- Countersink Angle
- 60 Degrees
- Material - Machining
- Carbide
- End Type- Holemaking
- Double End
- Measurement System
- Metric
- Countersink Style
- Plain
Dimensions
- Overall Length
- 1 49/64 in
- Drill Point Dia.
- 2.50 mm
- Body Dia.
- 6.30 mm
- Dimension Type
- Metric
- Drill Size
- 2.50 mm
- Size- Decimal
- 2.50mm (0.0984)
- Size - Decimal
- 2.50mm - 0.0984
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.