Shop MILWAUKEE TOOL

Drill Bit, 3/8", 24" L, Carbide

  • Mfr # 48-20-7459
  • Zoro # G206143010

product price: 
$
24.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS Plus
Overall Length
24 in
Drill Bit Size
3/8 in
Flute Length
22 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7459
Zoro #
G206143010
UPC #
045242111930
Country of Origin
Germany

Dimensions

Overall Length
24 in
Drill Bit Size
3/8 in
Flute Length
22 in
Shank Diameter
25/64 in
Maximum Drilling Depth
22 in
Drilling Depth
22 in
Core Body Length
24 in

Details

Item
Drill Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Number of Cutter Heads
2
Decimal Equivalent
0.375
Number of Pieces
1
Flute Type
Spiral
Number of Flutes
2
Centering Bit Required
No
Material
Carbide
Centering Bit Included
No
Shank Type
SDS-Plus
Finish
Bright (Uncoated)
Tip Material
Carbide Tipped
Includes
SDS-Plus 2CT 3/8" X 22" X 24"(48-20-7459)
Shank Included
Yes
For Workpiece Material
Concrete

Description

Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 24 in Overall Length, Maximum Drilling Depth 22 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.