EccentricReducer, 3"Groovedx2"Grooved

  • Mfr # 0390137107
  • Zoro # G622730986
product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Type
Grooved
Fitting Side B Outside Diameter
2 3/8 in
Finish/Coating
Hot-Dipped Zinc Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0390137107
Zoro #
G622730986
UPC #
690291326271
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side A Outside Diameter
3 1/2 in
Wire Rope Length
9 1/2 in
Overall Length
9 1/2 in
Length
9 1/2 in

Details

Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Grooved
Finish/Coating
Hot-Dipped Zinc Galvanized
Specific Fitting Shape
Eccentric Reducer
Fitting Side B Type
Grooved
Gravity Flow
Pressure
Item
Metal Pipe Elbow
Standards
ASTM A53, cULus Listed, FM Approved, Low Lead Approved, NSF 61
Series
7073

Description

Eccentric Reducer, Hot-Dipped Zinc Galvanized, Grade B, 3 in, Grooved, 3 1/2 in, 2 in, Grooved, 2 3/8 in

Restrictions

Ratings & reviews