RECTANGULAR BASKET
- Mfr # WCONRBPS10
- Zoro # G622784958
product price:Â
$
76.79
/ea
Key Features
Weight Capacity
2 lb
Height
2 1/4 in
Depth
4 in
Series
Contour
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCONRBPS10
- Zoro #
- G622784958
- UPC #
- 811175014743
- Country of Origin
- China
- Weight Capacity
- 2 lb
- Series
- Contour
- Material
- Stainless Steel
- Product Type
- Shower Basket
- Color
- Silver
- Item
- RECTANGULAR BASKET
- Finish
- Polished
- Includes
- (2) Master Anchors, (2) Plastic Anchors, (2) Stainless Steel Screws, (2) Wall Guard, Fastener, Waterproof Tape
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Height
- 2 1/4 in
- Depth
- 4 in
- Width
- 10 in
Description
RECTANGULAR BASKET, Mounting Type Wall Mount, Material Stainless Steel, Finish Polished, Weight Capacity 2 lb, Includes (2) Master Anchors, (2) Plastic Anchors, (2) Stainless Steel Screws, (2) Wall Guard, Fastener, Waterproof Tape, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.