Shop AEGIS
See all product information
Create Account
SOLID RING 4.375", One Piece
- Mfr # SGR-4.375-UKIT
- Zoro # G622834080
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
Mount Type
Mounting Bracket
Standards
ISO 9001, UL Listed
Ring Outside Diameter
5 3/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGR-4.375-UKIT
- Zoro #
- G622834080
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Ring Outside Diameter
- 5 3/4 in
- For Nominal Shaft Diameter
- 4 3/8 in
Details
- Includes
- (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches
- Mount Type
- Mounting Bracket
- Item
- SOLID RING 4.375"
- Standards
- ISO 9001, UL Listed
- System of Measurement
- Inch
- Ring Construction
- One Piece
- Features
- Designed to Avoid Slinger or Shaft Shoulder
- For Motor Frame Standard
- Universal
Description
SOLID RING 4.375 In., For Nominal Shaft Diameter 4 3/8 in, Mount Type Mounting Bracket, Ring Construction One Piece, Ring Outside Diameter 5 3/4 in, System of Measurement Inch, Features Designed to Avoid Slinger or Shaft Shoulder, Includes (4) #6 Flat Washers, (4) #6 Split Lock Washers, (4) 5-40 x 3/8 in Flat Head Screws, (4) 6-32 x 3/8 in Socket Head Cap Screws, (4) Universal Mounting Brackets, 5/64 in and 7/64 in Allen Wrenches, Includes Mounting Hardware Yes, Standards ISO 9001, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov