V-Belt, 5PK1080, PK, Polyurethane, 42-1/2 in, 17-13/32-mm Top Width
- Mfr # 89296560
- Zoro # G407196877
product price:Â
$
68.99
/ea
Key Features
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
5PK1080
Number of Ribs
5
Top Width
17-13/32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89296560
- Zoro #
- G407196877
- UPC #
- 663023045726
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Micro Ribbed
- V-Belt Section
- PK
- Industry Number
- 5PK1080
- Number of Ribs
- 5
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- For Use With
- 5 and 7.5 hp UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 6WA78, 6WA79, 6WA80, 6WA81
- Application
- 5 and 7.5 hp UP6-Series Units
- Resistance Properties
- Heat Resistant, Oil Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Neoprene
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 5
- Shell Material
- Polyurethane
- Compatible Product Type
- 5 and 7.5 hp UP6-Series Units: 1ZPR3, 1ZPR4, 1ZPR5, 1ZPR6, 1ZPR7, 1ZPR8, 1ZPR9, 1ZPT1, 6WA78, 6WA79, 6WA80, 6WA81
- Traction Material
- Polyurethane
Dimensions
- Top Width
- 17-13/32 mm
- Thickness
- 4-9/16 mm
- Outside Length
- 42-1/2 in
- Belt Trade Size
- PK
Description
V-Belt, Series Not Applicable, Compatible with Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.