Shop REAGENTS
See all product information
Create Account
Buffer Solution, Bottle
- Mfr # C2156700-4A
- Zoro # G622841132
product price:Â
$
78.55
/ea
Key Features
Shelf Life
24 mo
Standards
ISO/IEC 17025, OSHA
Volume
4 L
Container Material
Polycoated
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2156700-4A
- Zoro #
- G622841132
- UPC #
- -
- Country of Origin
- United States
- Shelf Life
- 24 mo
- Standards
- ISO/IEC 17025, OSHA
- Volume
- 4 L
- Container Material
- Polycoated
- Container Type
- Bottle
- Calibration Certificate
- NIST
- Product Type
- Buffer Solution
- Shipping Restrictions
- Not Regulated
- Application
- Chemical Manufacturing
- Form
- Liquid
- Item
- Buffer Solution
- Quantity
- 1
- Color
- Colorless
- Concentration
- 0.05 M
Description
Buffer Solution, Concentration 0.05 M, Chemical Grade Reagent, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Not Regulated, Standards ISO/IEC 17025, OSHA, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.