Cobalt Sulfate, Crystal, Reagent, 125g
- Mfr # C1325-125GM07
- Zoro # G8029432
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
125 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1325-125GM07
- Zoro #
- G8029432
- UPC #
- -
- Country of Origin
- United States
- Item
- Cobalt Sulfate, Crystal, Reagents
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 10026-24-1
- Chemical Formula
- CoSO4¿7H2O
- Molecular Weight
- F.W. 281.10
Dimensions
- Chemical Container Size
- 125 g
Description
Cobalt Sulfate, Crystal, Reagent, CAS Number 10026-24-1, Molecular Weight F.W. 281.10, Chemical Formula CoSO4�7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.