Shop REAGENTS

Solution A, Bottle

  • Mfr # CA016600-1C
  • Zoro # G622842443

product price: 
$
91.49
/ea

Key Features

Chemical Grade
Volumetric
Container Type
Jug
Color
Colorless
Container Material
Amber Glass
Storage Temperature
Ambient
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA016600-1C
Zoro #
G622842443
UPC #
-
Country of Origin
United States

Details

Chemical Grade
Volumetric
Container Type
Jug
Color
Colorless
Container Material
Amber Glass
Storage Temperature
Ambient
Form
Liquid
Shelf Life
1 yr
Molecular Weight
100.45 g/mol (HClO4); 117.48 g/mol (NH4ClO4); 18.01 g/mol (H2O)
Standards
ISO/IEC 17025, OSHA
Volume
1 L
Shipping Restrictions
Not Regulated
Application
Chemical Manufacturing
Product Type
Solution A
Quantity
1
Item
Solution A
Wire Color
Colorless

Description

Solution A,Bottle

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.