Shop GROWCELLS
See all product information
Create Account
Standard Sodium Citrate Buffer, 20 L
- Mfr # MRGF-6495-020Q
- Zoro # G822588141
product price:ย
$
495.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Quantity
1
Container Type
Box
Container Material
Plastic
Chemical Grade
Ultra Pure
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-6495-020Q
- Zoro #
- G822588141
- UPC #
- -
- Country of Origin
- United States
Details
- Form
- Liquid
- Quantity
- 1
- Container Type
- Box
- Item
- Standard Sodium Citrate Buffer
- Container Material
- Plastic
- Chemical Grade
- Ultra Pure
- Volume
- 20 L
- Shelf Life
- 3 yr
- Application
- Biomolecular
- Color
- Colorless
- Features
- Concentrated Sodium Chloride-Sodium Citrate Buffer Functions By Providing High Ionic Strength to Optimize the Rate of Probe Annealing to Target Nucleic Acid
- CAS Number
- 6132-04-3, 7647-01-0, 7647-14-5
- Storage Temperature
- Room Temperature
- Product Type
- Standard Sodium Citrate Buffer
- Special Information
- Functions By Providing High Ionic Strength to Optimize the Rate of Probe Annealing to Target Nucleic Acid
- Chemical Properties
- DNase Free, Low Bioburden, Nuclease Free, RNase Free
- Calibration Certificate
- No
- Chemical Formula
- NaCl; HCl; Na3C6H5O7ยท2H2O
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Compatible Product Type
- Universal
- Standards
- ISO 9001
- pH Level
- 7.0 pH
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Wire Color
- Colorless
Description
Standard Sodium Citrate Buffer, Concentration Not Applicable, CAS Number 6132-04-3, 7647-01-0, 7647-14-5, Molecular Weight Not Applicable, Chemical Formula NaCl; HCl; Na3C6H5O7ยท2H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.