Diffuse Reflection Sensor
- Mfr # OGT102
- Zoro # G622868207
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Material
Housing: ABS
Measuring Range
10 to 400 mm
Thread Size
M18 x 1 mm
Length
44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OGT102
- Zoro #
- G622868207
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 44 mm
Details
- Material
- Housing: ABS
- Measuring Range
- 10 to 400 mm
Description
Very long range. For use in conveying and materials handling. Intuitive setting of the sensitivity via potentiometer. Excellent price/performance ratio. Low-cost alternative to units with metal housing. Diffuse reflection sensor; Range 10...400 mm; Operating voltage 10...30 DC V; 3-wire; NPN; M12 Connector. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.