Shop SIEMENS

Push Button Operator, Mushroom Head, Momentary Action, Illuminated, Red

  • Mfr # 3SU1051-0BB50-0AA0
  • Zoro # G3039351

product price: 
$
17.39
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SU1051-0BB50-0AA0
Zoro #
G3039351
UPC #
804766068638
Country of Origin
China
Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Standards
CSA, UL Listed
NEMA Rating
1, 12, 2, 3, 3R, 4, 4X
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
IP Rating
IP66, IP67, IP69, IP69K
Bezel
Nickel Plated Brass and Zinc Die Cast
Replacement Lamp
Module Not Included
Lamp Voltage
Dependent on Module Used
Color
Blue
Type of Operator
Extended Button
Lamp Type
No Lamp Module Included
Basic Material
Metal
Bezel Material
Metal
Number of Operators
1
Series
3SU
Features
Low Voltage
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Product Type
Push Button Operators

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.16 in
Overall Depth
1.39 in
Overall Width
1.16 in
Fits Chest Size
Low Voltage

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Blue, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards CSA, UL Listed, Features Low Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.