Through-beam sensor receiver
- Mfr # OU5046
- Zoro # G622868481
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Measuring Range
< 6 m
Material
PPO modified
Dimension
28 x 16 x 51 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OU5046
- Zoro #
- G622868481
- UPC #
- -
- Country of Origin
- Singapore
- Measuring Range
- < 6 m
- Material
- PPO modified
Dimensions
- Dimension
- 28 x 16 x 51 mm
Description
Very long range. Compact housing for use where space is restricted. Clearly visible indication of the switching status. Large operating voltage range. Through-beam sensor; Range < 6 m; Operating voltage 10...55 DC; (cULus - Class 2 source required) V; 3-wire; PNP; M12 Connector. Range: Angle bracket: 1, E20211.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.