Fitting, Polyamide, Black
- Mfr # 6609 40 35GR
- Zoro # G6228984
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1"
Type
Elbow
Standards
ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6609 40 35GR
- Zoro #
- G6228984
- UPC #
- -
- Country of Origin
- France
Dimensions
- Pipe Size (Fittings)
- 1"
- Fitting Size (NPT)
- 1 in
- Fitting Side A Tube Outer Diameter
- 1 1/2 in
- Overall Length
- 5 13/32 in
- Fitting Side B Pipe Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 2 Pipe Size
- 1 in
- Wire Rope Length
- 5 13/32 in
- Length
- 5 13/32 in
Description
Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.