Shop DAKOTA 283
See all product information
Create Account
T1 Kennel With Dakota Guard Antimicrobial - Coyote Granite
Mfr # D2-AM-T1-COY
Zoro # G622918056
product price:Â
$
720.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Width
21.5 in
Height
20 in
Color
Coyote Granite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2-AM-T1-COY
- Zoro #
- G622918056
- UPC #
- 818755016081
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 21.5 in
- Height
- 20 in
Details
- Color
- Coyote Granite
Description
The Dakota T1 Kennel with Dakota Guard has a lower profile than our standard Kennels and is designed to easily fit in the back of a pickup under a Tonneau cover. Built for small to medium breed dogs, this Kennel is significantly lighter than the original Kennebec model and features a rear handle for easy lifting. It is molded in one solid piece and available in 2 colors. Dakota Guard is an environmentally and food-grade safe additive that is included in small quantities during production to protect your pet's health and safety from the invisible world. Just another way Dakota 283 is committed to keeping your pets safe!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.