Shop DAKOTA 283
See all product information
Create Account
CRaTE - Canine Rough and Tough Economy Kennel - Intermediate - Orange
- Mfr # D2-CRATE-MD-ORA
- Zoro # G222918289
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Length
32.625 in
Width
26.125 in
Height
26.375 in
Size
Intermediate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2-CRATE-MD-ORA
- Zoro #
- G222918289
- UPC #
- 818755016722
- Country of Origin
- United States
- Color
- Orange
Dimensions
- Length
- 32.625 in
- Width
- 26.125 in
- Height
- 26.375 in
- Size
- Intermediate
Description
Dakota 283 believes every dog owner should have access to high-quality kennels and pet protection at a price they can afford. That's why we've created the Canine Rough and Tough Economy kennel. Experience premium quality without the premium price tag. From backyard adventures to cross-country travel, our CRaTE dog kennel is up for any challenge. Its lightweight yet robust design makes it easy to transport in your car or vehicle while still offering top-tier pet safety. Join the revolution in affordable pet protection, because your dog is more than just your best friend.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.