Concave Bumper
- Mfr # 457-25-18.5-M6-S-55
- Zoro # G622919954
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Overall Diameter
25 mm
Operating Temperature - Minimum
-40 Degrees C
Series
GN 457
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 457-25-18.5-M6-S-55
- Zoro #
- G622919954
- UPC #
- 664423639478
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- -40 Degrees C
- Series
- GN 457
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 80 Degrees C
- Shape
- Cylindrical
- Item
- Concave Bumper
- System of Measurement
- Metric
- Vibration Isolator Style
- One Threaded Stud
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 134 lbf
Dimensions
- Overall Diameter
- 25 mm
- Stud Length
- 18 mm
- Overall Height
- 36.5 mm
- Thread Size
- M6
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 25 mm, Stud Length 18 mm, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.