Through-Hole Rubber Bumper, 40 mm H
- Mfr # 351-40-40-13.5-B-70
- Zoro # G923359084
product price:Â
$
9.19
/ea
Sold in multiples of 2 for
$18.38
Key Features
Thread Size
No Thread
System of Measurement
Metric
Mounting Style
Compression
Stud or Tap Material
Steel - Zinc Plated
Spring Rate
1,781 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-40-13.5-B-70
- Zoro #
- G923359084
- UPC #
- 664423642089
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- Spring Rate
- 1,781 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Through-Hole Rubber Bumper
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 517 lbf
- Durometer
- 70A
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Series
- GN 351
Dimensions
- Thread Size
- No Thread
- Bore Diameter
- 13.5 mm
- Overall Height
- 40 mm
- Overall Diameter
- 40 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.