Pull Handle

  • Mfr # 429-A4-16-160-1/4X20-PL-F
  • Zoro # G622920134
product price: 
$
79.79
/ea

Key Features

Grip Length
5.64 in
Number of Mounting Holes
2
Resistance Properties
Corrosion Resistant
Standards
AISI, FDA Approved, RoHS
Wire Rope Length
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-160-1/4X20-PL-F
Zoro #
G622920134
UPC #
664423641082
Country of Origin
Germany

Dimensions

Grip Length
5.64 in
Wire Rope Length
7 in
Overall Width
5/8 in
Grip Diameter
0.63 in
Thread Depth
0.47 in
Screw Size
1/4"-20
Overall Length
7 in
Length
7 in

Details

Number of Mounting Holes
2
Item
Pull Handle
Resistance Properties
Corrosion Resistant
Standards
AISI, FDA Approved, RoHS
Material
Stainless Steel
Includes Seals
Seals Included
Grip Shape
Round
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Load Capacity - Perpendicular
360 lbf
Load Rating
Load Rated
Mounting Hole Center to Center
6.3 in
Installation Type
Rear-Mount
Grip Offset
1.69 in
Finish
Polished
Load Capacity - Parallel
1,686 lbf
Product Type
Handle
Projection
2 5/16 in
Color
Silver
Count
1
Food Grade
Food Safe
Handle Shape
Bridge
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 6.3 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 7 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 5.64 in, Color Silver, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.