Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 8N25F34K
- Zoro # G4641910
product price:Â
$
4.79
/ea
Key Features
Thread Size
M8
Material
Plastic
Color
Black
Lever Length
2.48 in
Thread Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8N25F34K
- Zoro #
- G4641910
- UPC #
- 664423001329
- Country of Origin
- United States
- Material
- Plastic
- Color
- Black
- Item
- Adjustable Handles; Adjustable Levers
- Finish
- Black Oxide (Parts)
- Handle Material
- Fiberglass-Reinforced Plastic
- Thread Type
- External
- Components Material
- Steel
- Measurement System
- Metric
- Standards
- RoHS
- Thread Material
- Steel
- Handle Angle
- 20 Degrees
- Handle Type
- Lever
- Thread Standard
- Metric
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Lever Length
- 2.48 in
- Thread Length
- 25 mm
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Length
- 63 mm
- Handle Height - Minimum
- 45 mm
- Handle Height - Maximum
- 49 mm
- Hub Height
- 31 mm
- Overall Length
- 72.7 mm
- Overall Height
- 74 mm
- Length
- 72.7 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.