Outer Spring Kit

  • Mfr # K-1347908-AF
  • Zoro # G622935213
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Width
1.22 in
Finish
Vibrant French Gold
Height
1.22 in
Length
24.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-1347908-AF
Zoro #
G622935213
UPC #
195711263674
Country of Origin
China
Color
Gold
Finish
Vibrant French Gold

Dimensions

Width
1.22 in
Height
1.22 in
Length
24.18 in

Description

Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews