Shop AW LAKE

Basic Inline Liquid Variable Area Flow Meter

  • Mfr # B3B6WA05
  • Zoro # G623303110

product price: 
$
425.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Connection Size
3/8 in
Connection Type
NPT
Max. Pressure
3,500 psi
Max. Temp. (F)
240 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3B6WA05
Zoro #
G623303110
UPC #
-
Country of Origin
United States
Item
Basic Inline Liquid Variable Area Flow Meter
Housing Material
Brass
Connection Type
NPT
Max. Pressure
3,500 psi
Max. Temp. (F)
240 Degrees F
Flow Range (LPM)
2 to 19 L/min
Repeatability
±1% of full scale
Flow Range (GPM)
0.5 to 5 gpm
Accuracy (%)
±2.0% of Full Scale
Pipe Material
Polycarbonate
Reccomended Filtration
74 micron or 200 mesh screen min.
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Pipe Material
Polycarbonate

Description

Often referred to as "rotameters", the Basic Inline VA meter is a low-cost alternative to other flow meters, and are available in brass, aluminum, and stainless steel to meet system and fluid requirements. The rugged, weather-proof design allows for outdoor installation and wash-downs, unrestricted mounting (horizontal, vertical, and inverted), as well as years of maintenance-free performance. The meter allows for operation up to 6,000 psi, and is offered in NPT, SAE, and BSPP ports, eliminating the need for adapters.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.