Submersible Level Pressure Transmitters

  • Mfr # PBLTX-15-50-PU
  • Zoro # G724151955
product price: 
$
1,521.99
/ea
Free Shipping & Returns

Key Features

Output Power
4 to 20mA
IP Rating
IP68
Standards
RoHS
Series
PBLTX
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-15-50-PU
Zoro #
G724151955
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
7.843 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
34 7/10 ft
Cable Length
50 ft
Overall Diameter
1 in

Details

Item
Submersible Level Pressure Transmitter
Output Power
4 to 20mA
IP Rating
IP68
Standards
RoHS
Series
PBLTX
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Accuracy
+/-0.25% of Full Scale
Nose Fitting
Threaded
Seal Material
316 Stainless Steel
Process Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
149 Degrees F
Electrical Connection
Pigtail Leads
Input Voltage
10V DC to 20V DC
Cable Coating
Polyurethane
Thermal Error
+/-0.02%
Pressure Measurement - Maximum
15 psi
Tip Design
Bird Cage
Pressure Measurement - Minimum
0 psi
Housing Material
316 Stainless Steel
Loop Resistance - Maximum
900 ohm
Response Time
50 msec

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews