Shop AW LAKE

ClearView Value Variable Area Flow Meter

  • Mfr # CV-P10-W3S
  • Zoro # G623307057

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polysulfone +
Connection Size
1/2 in
Connection Type
NPT
Max. Pressure
325 psi
Repeatability
±1% of full scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CV-P10-W3S
Zoro #
G623307057
UPC #
-
Country of Origin
United States
Item
ClearView Value Variable Area Flow Meter
Housing Material
Polysulfone +
Connection Type
NPT
Max. Pressure
325 psi
Repeatability
±1% of full scale
Max. Temp. (F)
250 Degrees F
Pipe Material
Polysulfone
Reccomended Filtration
74 micron or 200 mesh screen min.
Flow Range (GPM)
1 to 10 gpm
Standard Calibration Fluids
DTE 25® at 110°F, 0.873 sg; Tap Water at 70°F, 1.0 sg
Accuracy (%)
±2% of full scale
Pipe Material
Polysulfone

Description

The ClearView Value Flow Meter was designed as a economical tool to monitor flow rates and visually inspect fluid conditions through the transparent body, enabling quick diagnosis of problems at a glance. Mounting can be done in any direction (horizontal, vertical, or inverted) and does not require straight run piping. The compact design measures less than 8 inches long for installation in tight spaces. ClearView meters are offered in Polycarbonate (for water) and Polysulfone (for oil) with brass or Ryton ports.

Ratings & reviews