Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # MS-243
  • Zoro # G623357700

product price: 
$
922.99
/ea
Free Shipping & Returns

Key Features

Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Portability
Stationary
Series
Standard
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-243
Zoro #
G623357700
UPC #
747545 14287 0
Country of Origin
United States
Portability
Stationary
Series
Standard
Assembly
Unassembled
For Location
Indoor
Color
Silver
Standards
NSF
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Number of Shelves
1
Overall Load Capacity
800 lb
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Top Metal Material Gauge
16 ga
Number of Drawers
0
Number of Bins
0
Expandable Work Surface
No
Features
Under Shelf is Adjustable
Top Material Finish
Satin
Edge Shape
Round Corner
Item
Work Table
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Frame Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.