Laptop Computer
- Mfr # NH.QZ6AA.002
- Zoro # G623369406
product price:Â
$
5,058.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Speakers
2
Series
PHN16-73
Screen Size
16 in
Processor Type
Core Ultra 7
Operating System
Windows 11 Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH.QZ6AA.002
- Zoro #
- G623369406
- UPC #
- -
- Country of Origin
- Unknown
- Number of Speakers
- 2
- Series
- PHN16-73
- Processor Type
- Core Ultra 7
- Operating System
- Windows 11 Pro
- Processor Core
- Icosa-core
- Run Time
- 8 hr
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Drive Type
- SSD
- Aspect Ratio
- 16:10
- Color
- Black
- Screen Mode
- WQXGA
- Screen Resolution
- 2560 x 1600
- Processor Speed
- 2.40 GHz
- Item
- Gaming Notebook
- Maximum Wattage
- 230 W
- Number of Microphones
- 3
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.