Shop ACER
See all product information
Create Account
CB 514 14 N250 8G 128G CRM
- Mfr # NX.JJWAA.006
- Zoro # G723517554
product price:Â
$
910.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Contrast Ratio
1000:1
Screen Resolution
1920 x 1200
Series
C937T
Aspect Ratio
16:10
Number of Cells
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JJWAA.006
- Zoro #
- G723517554
- UPC #
- 195133359375
- Country of Origin
- China
- Contrast Ratio
- 1000:1
- Screen Resolution
- 1920 x 1200
- Series
- C937T
- Aspect Ratio
- 16:10
- Number of Cells
- 3
- Processor Core
- Quad-core
- Number of Speakers
- 2
- Operating System
- ChromeOS
- Color
- Black
- Wireless LAN
- Yes
- Run Time
- 15 hr
- Processor Speed
- 1.30 GHz
- Bluetooth
- Yes
- Maximum Wattage
- 65 W
- Number of Microphones
- 2
- Item
- Chromebook
- Screen Mode
- WUXGA
- Drive Type
- Flash
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.