CompressPackToolReplTip, 2.5"L, Corkscrew
- Mfr # ZUSA-CPT-10
- Zoro # G623509840
product price:Â
$
11.49
/ea
Key Features
Overall Length
2.5 in
Shaft Connection Thread Size
8-32
Tip Type
Corkscrew
Compatible Manufacturer Model Number
ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Compatible with Manufacturer Model Number
ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-10
- Zoro #
- G623509840
- UPC #
- 197666244258
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.5 in
- Shaft Connection Thread Size
- 8-32
- Wire Rope Length
- 2.5 in
- Length
- 2.5 in
Details
- Tip Type
- Corkscrew
- Compatible Manufacturer Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Item
- Compression Packing Tool Replacement Tips
- Compatible with Manufacturer Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- For Manufacturer Part Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Compatible with Mfr. Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Compatible Manufacturer Part Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Description
CompressPackToolReplTip,2.5"L,Corkscrew
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.