Rope-StylCompressPkSeal, Grphte, 5/16", Blk
- Mfr # ZUSA-CP-764
- Zoro # G223509394
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Pressure for Valves - Maximum
3,500 psi
Shaft Speed - Maximum
4,000 fpm
Color
Black
Steam Temperature - Maximum
1,200 Degrees F
Wire Rope Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-764
- Zoro #
- G223509394
- UPC #
- 197666239636
- Country of Origin
- China
- Pressure for Valves - Maximum
- 3,500 psi
- Shaft Speed - Maximum
- 4,000 fpm
- Color
- Black
- Steam Temperature - Maximum
- 1,200 Degrees F
- Pressure for Pumps - Maximum
- 280 psi
- Standards
- Not Rated
- Base Material
- Graphite
- Lubrication Type
- Graphite
- Lubrication Method
- Impregnated
- Series
- 1862
- Product Type
- Compression Packing Seal
- pH - Minimum
- 1 pH
- Liquid Temperature - Maximum
- 650 Degrees F
- pH - Maximum
- 14 pH
- Item
- Rope-Style Compression Packing Seals
- Liquid Temperature - Minimum
- -300 Degrees F
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 25 ft
- Packing Seal Size
- 5/16 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rope-Style Compression Packing Seals, Product Type Compression Packing Seal, Overall Length 25 ft, Pressure for Pumps - Maximum 280 psi, pH - Maximum 14 pH, Standards Not Rated, Shaft Speed - Maximum 4,000 fpm, pH - Minimum 1 pH, Packing Seal Size 5/16 in, Pressure for Valves - Maximum 3,500 psi, Color Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.