Shop CREST HEALTHCARE
See all product information
Create Account
Basic Corridor Light, White
- Mfr # 115452-1
- Zoro # G623558435
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic, Stainless Steel
Overall Depth
3 1/4 in
Compatible Product Type
1-Gang Back Box
Overall Height
4 1/2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115452-1
- Zoro #
- G623558435
- UPC #
- -
- Country of Origin
- United States
- Item
- Basic Corridor Light
- Material
- ABS Plastic, Stainless Steel
- Compatible Product Type
- 1-Gang Back Box
- Color
- White
- Standards
- FDA Listed
- Product Type
- Corridor Light
Description
Basic Corridor Light,White