Shop CREST HEALTHCARE
See all product information
Create Account
Breath Activated Refreshment Kit
- Mfr # 116953
- Zoro # G323558520
product price:Â
$
31.99
/ea
Key Features
Product Type
Call Cord
Color
Black
Cable Length
10 ft
Standards
FDA Listed
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116953
- Zoro #
- G323558520
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 10 ft
Details
- Item
- Breath Activated Refreshment Kit
- Product Type
- Call Cord
- Color
- Black
- Standards
- FDA Listed
- Wire Color
- Black
Description
Breath Activated Refreshment Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.