Brake Fluids
- Mfr # PRIMBF32
- Zoro # G623933546
product price:Â
$
7.39
/ea
Sold in multiples of 12 for
$88.68
Key Features
Maximum pH Level
11.5
Minimum pH Level
7.5
Brake Type
Anti-Lock Brakes, Disc Brakes, Drum Brakes
Product Form
Liquid
Base Formulation
Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMBF32
- Zoro #
- G623933546
- UPC #
- 840530103136
- Country of Origin
- United States
- Item
- Brake Fluids
- Maximum pH Level
- 11.5
- Minimum pH Level
- 7.5
- Brake Type
- Anti-Lock Brakes, Disc Brakes, Drum Brakes
- Product Form
- Liquid
- Base Formulation
- Glycol
- Standards
- FMVSS No. 116 DOT 3
- Brake Fluid Type
- DOT 3
- Features
- Designed for use in Disc, Drum and ABS Brake Systems, Ideal for Topping Off or Complete Brake Fluid Replacement During Routine Service
- Boiling Point
- 450 Degrees F
- Specific Gravity
- 1.02 to 1.07
- Color
- Clear, Yellow
- Wire Color
- Clear, Yellow
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Designed for use in Disc, Drum and ABS Brake Systems, Ideal for Topping Off or Complete Brake Fluid Replacement During Routine Service
Description
Brake Fluids, Base Formulation Glycol, Brake Fluid Type DOT 3, Brake Type Anti-Lock Brakes, Disc Brakes, Drum Brakes, Container Size 32 fl oz, Standards FMVSS No. 116 DOT 3, Boiling Point 450 Degrees F, Color Clear, Yellow, Features Designed for use in Disc, Drum and ABS Brake Systems, Ideal for Topping Off or Complete Brake Fluid Replacement During Routine Service, Flammability Flammable, Maximum pH Level 11.5, Minimum pH Level 7.5, Product Form Liquid, Specific Gravity 1.02 to 1.07
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.