Shop PRIME GUARD
See all product information
Create Account
Brake Fluids
- Mfr # PRIMBF432
- Zoro # G823933360
product price:Â
$
9.39
/ea
Sold in multiples of 12 for
$112.68
Key Features
Standards
FMSVSS No. 116 DOT 4
Boiling Point
446 Degrees F
Brake Type
Anti-Lock Brakes, Disc Brakes, Drum Brakes
Brake Fluid Type
DOT 4
Base Formulation
Glycol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMBF432
- Zoro #
- G823933360
- UPC #
- 840530116976
- Country of Origin
- United States
- Item
- Brake Fluids
- Standards
- FMSVSS No. 116 DOT 4
- Boiling Point
- 446 Degrees F
- Brake Type
- Anti-Lock Brakes, Disc Brakes, Drum Brakes
- Brake Fluid Type
- DOT 4
- Base Formulation
- Glycol
- Color
- Amber, Yellow
- Minimum pH Level
- 9
- Product Form
- Liquid
- Specific Gravity
- 1.03 to 1.08
- Features
- Guard Against Vapor Lock and Moisture Absorption, Designed for use in Disc, Drum and ABS Brake System, Protects Against Corrosion and Wear
- Maximum pH Level
- 11
- Wire Color
- Amber, Yellow
Dimensions
- Container Size
- 32 fl oz
- Fits Chest Size
- Guard Against Vapor Lock and Moisture Absorption, Designed for use in Disc, Drum and ABS Brake System, Protects Against Corrosion and Wear
Description
Brake Fluids, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Anti-Lock Brakes, Disc Brakes, Drum Brakes, Container Size 32 fl oz, Standards FMSVSS No. 116 DOT 4, Boiling Point 446 Degrees F, Color Amber, Yellow, Features Guard Against Vapor Lock and Moisture Absorption, Designed for use in Disc, Drum and ABS Brake System, Protects Against Corrosion and Wear, Flammability Flammable, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid, Specific Gravity 1.03 to 1.08
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.