Recirculating Chiller, White, 7 L, 350 W
- Mfr # 036306417
- Zoro # G623938657
product price:Â
$
8,170.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Interior Width
9 1/2 in
Overall Depth
15 3/4 in
Flow Rate
9 lpm
Overall Height
19 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 036306417
- Zoro #
- G623938657
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Interior Width
- 9 1/2 in
- Overall Depth
- 15 3/4 in
- Overall Height
- 19 3/4 in
- Overall Width
- 9 1/2 in
- Interior Depth
- 15 3/4 in
- Interior Height
- 19 3/4 in
- Fits Chest Size
- Utilizes Natural Refrigerant
Details
- Item
- Recirculating Chiller
- Voltage
- 115V
- Flow Rate
- 9 lpm
- Programmable
- Yes
- Product Type
- Recirculating Chiller
- Circulation Type
- Recirculating
- Capacity
- 7 L
- Temperature Setting - Minimum
- -4 Degrees F
- Housing Finish
- Unfinished
- Plug Style
- Standard
- Cooling Capacity at 20 Degrees Celsius
- 350 W
- Features
- Utilizes Natural Refrigerant
- Display Type
- LED
- Temperature Setting - Maximum
- 109.4 Degrees F
- Temperature Accuracy Tolerance
- 0.5 +/- K
- Color
- White
- Wire Color
- White
Description
Heated or Refrigerated Not Heated or Refrigerated, Voltage 115V, Flow Rate 9 lpm, Overall Depth 15 3/4 in, Overall Height 19 3/4 in, Overall Width 9 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.