Flow Back Handle, with 8", Solid Tires
- Mfr # DC47109
- Zoro # G6285627
product price:Â
$
103.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
46-1/2"
Overall Width
19-1/2"
Load Capacity
300 lb
Wheel Type
Solid Rubber
Wheel Diameter
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC47109
- Zoro #
- G6285627
- UPC #
- 091919000182
- Country of Origin
- United States
Dimensions
- Overall Height
- 46-1/2"
- Overall Width
- 19-1/2"
- Wheel Diameter
- 8"
Details
- Load Capacity
- 300 lb
- Item
- Flow Back Handle,with 8",Solid Tires
- Wheel Type
- Solid Rubber
Description
Flow Back Handle,with 8 In.,Solid Tires
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.