Shop INSIZE

Screw Thread Micrometer, Flat Anvil

  • Mfr # 3281-4
  • Zoro # G6286143

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3281-4
Zoro #
G6286143
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.315 in
Spindle Size
0.315 in
Spindle Diameter
0.315 in
Dimension Type
Inch
Spindle Diameter1
0.315 in

Details

Item
Screw Thread Micrometer
Resolution
0.001"
Range
3 to 4"
Operation
Mechanical
Features
Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
Includes
60° Setting Standards
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Anvil Material
Steel
SPC Output
No
Long Form Calibration Certificate
No
IP Rating
Not Rated
Minimum Measurement - Inch
3 in
Accuracy
+/-670 micronin to +/-906 micronin
Anvil Shape
Screw Thread, Not Included
Operation Type
Mechanical
Thimble Type
Ratchet
Maximum Measurement - Inch
4 in
Inches Measured - Minimum
3 in
Rotating Spindle
No
Inches Measured - Maximum
4 in
Included Certification
Not Included

Description

Mechanical Screw Thread Micrometer, Range 3 in to 4 in, Resolution 0.0001 in, Accuracy +/-670 micronin to +/-906 micronin, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Screw Thread, Not Included, Anvil Size 0.315 in, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Included Certification Not Included, Lock Nut Type Lock Nut, Maximum Measurement - Inch 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.