Hinged Panel Mount, 4 Space

  • Mfr # HPM-4
  • Zoro # G6292076
product price: 
$
107.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Height
7"
Depth
6"
Width
19.2"
Type
Wall-Mount
Product Type
Standard Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HPM-4
Zoro #
G6292076
UPC #
656747008405
Country of Origin
United States

Dimensions

Height
7"
Depth
6"
Width
19.2"
Compatible Rack Height
4U
Mounting Width
19"

Details

Item
Hinged Panel Mount,4 Space
Type
Wall-Mount
Product Type
Standard Panel
Additional Information
Hinged for access to the rear of your equipment., Provides built-in cable lacing tie points., Contains an 11-gauge steel rack rail with tapped 10-32 holes in universal E.I.A. spacing., Features a smooth cutout in the rear for cable pass-through.
Product Material
Steel
Product Color
Black
Product Name
Hinged Panel Mount

Description

Hinged Panel Mount,4 Space

Ratings & reviews