Shop MIDDLE ATLANTIC
See all product information
Create Account
Horizontal Cable Manager, Micro-Clip
- Mfr # HCM-1
- Zoro # G6292170
product price:Â
$
55.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
1.70"
Width
19"
Cable Manager Type
Panel
Product Name
Micro-Clip Horizontal Cable Manager
Product Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCM-1
- Zoro #
- G6292170
- UPC #
- 656747008092
- Country of Origin
- United States
- Item
- Horizontal Cable Manager,Micro-Clip
- Cable Manager Type
- Panel
- Product Name
- Micro-Clip Horizontal Cable Manager
- Product Material
- Steel
- Product Color
- Black
- Product Type
- Cable Organizer
Dimensions
- Height
- 1.70"
- Width
- 19"
- Rack Height
- 1U
- Panel Width
- 19"
Description
Horizontal Cable Manager,Micro-Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.