Smooth Bench, 19" L, Aluminum, Plastic, Textured
- Mfr # 522-1734-1900
- Zoro # G6303510
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Length
19"
Finish
Textured
Type
Smooth
Material
Aluminum, Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522-1734-1900
- Zoro #
- G6303510
- UPC #
- 041298003373
- Country of Origin
- China
- Finish
- Textured
- Type
- Smooth
- Material
- Aluminum, Plastic
- Color
- White
- Weight Capacity
- 400 lb
- Item
- Bench
- Frame
- Aluminum, Plastic
- ADA Compliant
- Not ADA Compliant
- Adjustable Legs
- Yes
- Resistance Properties
- Slip-Resistant Feet, Slip-Resistant Seat
- Product Type
- Shower Chair
- Seat Material
- Plastic
- Seat Shape
- Rectangular
- Seat Style
- Freestanding
- Wire Color
- White
Dimensions
- Length
- 19"
- Width
- 39 in
- Height
- 23"
- Depth
- 15"
- Dia.
- 1"
- Overall Depth
- 15 in
- Minimum Seat Height
- 19 in
- Seat Depth
- 15 in
- Maximum Seat Width
- 39 in
- Maximum Seat Height
- 23 in
Description
Bench, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 23 in, Maximum Seat Width 39 in, Overall Depth 15 in, Seat Depth 15 in, Seat Material Plastic, Finish Textured, Weight Capacity 400 lb, Adjustable Legs Yes, Minimum Seat Height 19 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Resistance Properties Slip Resistant Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.