Shop DMI
See all product information
Create Account
Shower Chairs & Seats
- Mfr # 522-0798-1900
- Zoro # G423933340
product price:Â
$
65.75
/ea
Key Features
Resistance Properties
Antifungal
Color
White
Maximum Seat Width
19 1/4 in
Seat Style
Freestanding
Product Type
Shower Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522-0798-1900
- Zoro #
- G423933340
- UPC #
- -
- Country of Origin
- China
- Item
- Shower Seat
- Resistance Properties
- Antifungal
- Color
- White
- Seat Style
- Freestanding
- Product Type
- Shower Seat
- Finish
- Anodized Aluminum
- Seat Shape
- Rectangular
- Weight Capacity
- 300 lb
- Seat Material
- Plastic
- ADA Compliant
- Not ADA Compliant
- Wire Color
- White
Dimensions
- Maximum Seat Width
- 19 1/4 in
- Seat Depth
- 11 3/4 in
- Maximum Seat Height
- 20 1/2 in
Description
Shower Seat, Seat Shape Rectangular, Maximum Seat Height 20 1/2 in, Maximum Seat Width 19 1/4 in, Seat Depth 11 3/4 in, Seat Material Plastic, Finish Anodized Aluminum, Weight Capacity 300 lb, Adjustable Legs Yes, ADA Compliant Not ADA Compliant, Seat Style Freestanding, Color White, Resistance Properties Antifungal, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.