Shop SUMITOMO

Milling Insert, Rectangle, 6.00mm

  • Mfr # NF-LDEN12T3ZDFR-R0.4-DA1000
  • Zoro # G6307388

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Toolholders
Chip-Breaker
ZDFR
Steel (P) Compatibility
No
Insert Application
Finishing
Insert Style
LDEN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF-LDEN12T3ZDFR-R0.4-DA1000
Zoro #
G6307388
UPC #
-
Country of Origin
Multiple

Dimensions

Nose Radius
0.236"
Insert Thickness
0.500"
Insert Size
12T3
Cutting Edge Length
6.00mm
Width
9.53mm
Corner Radius
0.2360 in
Thickness
0.500 in
Fits Chest Size
Optimum Wear and Fracture Resistance and Edge Sharpness

Details

For Use With
Toolholders
Chip-Breaker
ZDFR
Steel (P) Compatibility
No
Insert Application
Finishing
Insert Style
LDEN
Item
Milling Insert
Lead Angle
3 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
Uncoated
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
ANSI Number
NF-LDEN12T3ZDFR
Insert Shape
Rectangle
Super Alloy (S) Compatibility
Yes
Grade
DA1000
No. of Edges
1
ISO Number
NF-LDEN12T3ZDFR-R0.4-DA1000
Insert Material
PCD
Rake
10 Degrees Axial, 4 Degrees Radial
Cutting Application
General Purpose, Light Finishing, Roughing
Feed Type
High
Clearance Angle
15 Degrees
ANSI Code
NF-LDEN12T3ZDFR
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Number of Cutting Edges
1
For Toolholder
HFFH43000R, HFFH44000R, HFFH45000R, HFFH46000R, HFMH42500R, HFMH43000R, HFMH44000R, HFMH45000R, HFMH46000R
Manufacturer Grade
DA1000
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw Clamp
Shape
Rectangle
Features
Optimum Wear and Fracture Resistance and Edge Sharpness
Wiper Insert
Yes
Hole Type
No Hole

Description

Milling Insert, Rake 10 Degrees Axial, 4 Degrees Radial

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.