Shop WIDIA
See all product information
Create Account
Square Milling Inserts, Cut 0.354" D
- Mfr # 6458851
- Zoro # G805968441
product price:Â
$
17.85
/ea
Sold in multiples of 10 for
$178.50
Key Features
For Use With
Indexable Milling
Inscribed Circle
0.500 in
Insert Style
SDEN
ISO Number
SDEN1204PDEN4WC
Included Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6458851
- Zoro #
- G805968441
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth of Cut
- 0.354 in
- Cutting Edge Length
- 0.1875 in
- Thickness
- .1876
Details
- For Use With
- Indexable Milling
- Inscribed Circle
- 0.500 in
- Insert Style
- SDEN
- ISO Number
- SDEN1204PDEN4WC
- Item
- Square Milling Inserts
- Included Angle
- 90 Degrees
- Primary Material Application
- Cast Iron, Non-Ferrous
- Clearance Angle
- 0 Degrees
- Material Grade - Machining
- THM-F
- Measurement System
- Decimal Inch
- Primary Material Application ISO Code
- K, N
- ANSI Code
- SDEN1204PDEN4WC
- Wiper Insert
- Yes
- Shape
- Square
- Manufacturer Grade
- THM-F
- Compatible Product Type
- Indexable Milling
Description
Square Milling Inserts, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.