Shop KENSINGTON
See all product information
Create Account
Headset, Hi-Fi Headphone
- Mfr # 33137
- Zoro # G6359967
product price:
$
21.69
/ea
Key Features
Material
Plush Sealed Earpads
Cord Length
9 ft
Features
Padded Headband
Color
Black
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33137
- Zoro #
- G6359967
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 9 ft
- Driver Size
- 1.57 in
Details
- Item
- Headset,Hi-Fi Headphone
- Material
- Plush Sealed Earpads
- Features
- Padded Headband
- Color
- Black
- Impedance
- 32 Ohm
- Connectivity Technology
- Wired
- Connector Plating
- Gold Plated
- Driver Type
- Mylar
- Earpiece Sensitivity
- 103 dB
- Earpiece Design
- Over-the-head
- Host Interface
- Mini-phone (3.5mm)
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
Description
Delivers exceptional sound with powerful 40 mm drivers for deep bass and wider dynamic range. Padded headband and plush sealed earpads for comfortable use. Flexible earpads enable single-sided
- • High-quality stereo sound is provided through powerful 40 mm drivers with deep bass and a wide dynamic range to deliver an exceptional listening experience.
- • Best-in-class comfort, designed to fit heads of all ages, the adjustable headband is padded and the foam ear pads are wrapped in a soft leatherette cover to provide hours of comfortable use.
- • Six-foot cord is the ideal length for learning environments and strong enough to stand up to heavy use.
- • Multi-device compatibility allows headphones to work with Windows®, Mac® and Chromebook devices.
- • Safe listening limit sets the maximum output to 94 dB to protect ears from hearing loss associated with excessively loud noise.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.