Shop DEWALT
See all product information
Create Account
Speaker, USB Port
- Mfr # DCR008
- Zoro # G207458694
original price: $92.49 , new price: $70.45 , 23 percent off
new price:
$
70.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Cordless
Product Type
Speaker
Tool Length
3 in
Bluetooth Capability
Yes
Port Types
USB Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCR008
- Zoro #
- G207458694
- UPC #
- 885911881272
- Country of Origin
- China
- Item
- Speaker
- Power Source
- Cordless
- Product Type
- Speaker
- Bluetooth Capability
- Yes
- Port Types
- USB Port
- Play Modes
- Bluetooth(R)
- Battery Platform
- USB
- Cordless Tool Kit Contents
- Bare Tool
- Charging Type
- USB-C
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Length
- 3 in
- Tool Height
- 3 3/4 in
Description
Experience up to 14 hours of runtime* with the DEWALT DCR008 Rechargeable Mini Bluetooth® Speaker . This rugged speaker is jobsite tough with its rugged housing and an IP67 rating for dust and water protection. The carry strap & buckle allow for convenient transportation and storage. Charge the DEWALT DCR008 Rechargeable Mini Bluetooth® Speaker in as little as 2 hours using 5V 1A power supply (not included).
- • Jobsite Tough - Rugged housing and IP67 rated for dust and water protection
- • Carry Strap & Buckle - For convenient storage and transportation
- • Usb Charging - Charge integral battery in as little as 2 hours using 5V 1A power supply (not included)
Designed for:
- • Stereo pairing - Link 2 speakers for stereo sound
- • (1) DCR008 Rechargeable Mini Bluetooth(R) Speaker
- • Bluetooth® is a registered trademark owned by Bluetooth SIG, Inc. and any use of such marks is under license.
Additional Features:
- • Multiple Button Functions - Include volume up, volume down, play/pause, power and charge indicator LED, Bluetooth status icon
- • Stereo Pairing - Link 2 speakers for stereo sound
- • Fits standard cup holders (>3 in. diameter)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.