Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collar, Clamp, 1Pc, 2-7/16 In, SS
- Mfr # 1C-243-S
- Zoro # G6431774
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
5/16"-24
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C-243-S
- Zoro #
- G6431774
- UPC #
- 044861128428
- Country of Origin
- United States
- Number of Pieces
- 1
- Collar Style
- Clamp
- Operating Temp. Range
- -40 Degrees to 800 Degrees F
- Screw Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Shaft Collar
- Standards
- DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
- Bore Tolerance
- +0.003/-0.000 in
- Screw Seating Torque
- 200 in-lb
- Collar Construction
- 1-Piece
- Collar Material
- Stainless Steel
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Minimum Operating Temperature
- -40 Degrees F
- Included Screws
- (1) Hex Socket Cap Screw
- Collar Material Finish
- Plain
- Maximum Operating Temperature
- 300 Degrees F
- Collar Material Grade
- 303
- Resistance Properties
- Corrosion-Resistant
- Screw Material Grade
- 304
Dimensions
- Screw Size
- 5/16"-24
- Width Tolerance
- +0.005/-0.005 in
- Clearance Diameter
- 3.75 in
- For Shaft Diameter
- 2 7/16 in
- Bore Diameter
- 2 7/16 in
- Screw Thread Size
- 5/16"-24
- Collar Width
- 3/4 in
- Collar Outside Diameter
- 3-1/2 in
- Screw Length
- 1 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.75 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.