Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFB204-12/F
- Zoro # G424414527
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
2.56 in
Shaft Locking Type
Set Screw
Overall Height
4.34 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB204-12/F
- Zoro #
- G424414527
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 2.56 in
- Overall Height
- 4.34 in
- Mount Hole Center-to-Center Length
- 0.875 in
- Bore Diameter
- 0.75 in
- Flange Thickness
- 0.438 in
- Overall Width
- 1.314 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.