Shop TSI ALNOR

Manometer, Hydronic

  • Mfr # HM 685
  • Zoro # G6434172

product price: 
$
4,994.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 6.7 ft x 1/4 in Hoses with Shut-Off Valves, (2) B&G Readout Probes, (2) P/T Gauge Adapter Probes, Hard Carrying Case, Power Cord, Temperature Probe, USB Interface Cable
Pressure Accuracy
+/- 1%
Pressure Resolution
0.001 psi
Operating Temp. Range
4 Degrees to 45 Degrees C (40 Degrees to 113 Degrees F)
Memory
1000 Reading
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HM 685
Zoro #
G6434172
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Digital Hydronic Manometer
Includes
(2) 6.7 ft x 1/4 in Hoses with Shut-Off Valves, (2) B&G Readout Probes, (2) P/T Gauge Adapter Probes, Hard Carrying Case, Power Cord, Temperature Probe, USB Interface Cable
Pressure Accuracy
+/- 1%
Pressure Resolution
0.001 psi
Operating Temp. Range
4 Degrees to 45 Degrees C (40 Degrees to 113 Degrees F)
Memory
1000 Reading
Display
LCD
Max. Pressure (PSI)
2,068 kPa, 300 psi
Fluid Temp. Range (Deg. C)
0 o 100C, 32 to 212F
Power Source
4 AA Cell Batteries
Pressure Range
+/-2068 kPa, +/-300 psi
Flow Range (GPM)
0 to 9999
Battery Life
Minimum 12 hr
Minimum Operating Temperature
40 Degrees F
Minimum Gauge Pressure
300 psi
Battery Chemistry
Alkaline
Digital Display Screen Type
LCD with Backlight
Minimum Differential Pressure Measured
-300 psi
Maximum Gauge Pressure
300 psi
Number of Batteries Required
4
Maximum Operating Temperature
113 Degrees F
Measuring Units
bar, ft wc, in wc, in Hg, kPa, m wc, mm Hg, psi
Maximum Differential Pressure Measured
300 psi
Number of Records Stored
4,000

Description

The TSI ALNOR HM 685 is a digital hydronic manometer that measures pressure, differential pressure, flow and fluid temperature. The unit includes an LCD display with backlight and is powered by 4 AA alkaline batteries. It also supports records storage, and comes with hoses, probes, a temperature probe, USB interface cable and a hard carrying case.

Key Features:

  • Item: Digital Hydronic Manometer (TSI ALNOR HM 685)
  • Display: LCD with backlight
  • Measuring units: bar, ft wc, in wc, in Hg, kPa, m wc, mm Hg, psi
  • Pressure range: ±2068 kPa (±300 psi) (as specified)
  • Pressure accuracy: ±0.5% of full scale (as specified)
  • Pressure resolution: 0.001 psi (as specified)
  • Differential pressure measured: minimum -300 psi, maximum 300 psi
  • Fluid temperature range: 0 to 100°C (32 to 212°F) (as specified)
  • Operating temperature range: 4 to 45°C (40 to 113°F) (as specified)
  • Records storage: 1000 readings; up to 4000 records stored (as specified)
  • Power: 4 AA alkaline batteries (as specified)
  • Includes: (2) 6.7 ft × 1/4 in hoses with shut-off valves, (2) B&G readout probes, (2) P/T gauge adapter probes, temperature probe, USB interface cable, hard carrying case (as specified)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.