Water Test Gauge, w/Indicator, 160 PSI, 0-160 PSI psi, 3/4 in Female Steel Case Material
- Mfr # J66302
- Zoro # G5424358
product price:Â
$
21.89
/ea
Key Features
Process Connection Size
3/4 in Female
Gauge Case Material
Steel
Primary Pressure Range
0-160 PSI
Pressure Range
0 to 160 psi
Case Diameter
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J66302
- Zoro #
- G5424358
- UPC #
- 717510187175
- Country of Origin
- China
Dimensions
- Process Connection Size
- 3/4 in Female
- Case Diameter
- 2-1/2 in
Details
- Item
- Water Test Gauge,w/Indicator,160 PSI
- Gauge Case Material
- Steel
- Primary Pressure Range
- 0-160 PSI
- Pressure Range
- 0 to 160 psi
- Maximum Pressure
- 160 psi
Description
Water Test Gauge,w/Indicator,160 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.